Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 100 PK

  • Mfr # 12SFW2Z-100

  • Zoro # G614426095


product price:  $6.57
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.14

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#12
Outside Diameter
9/16 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SFW2Z-100
Zoro #
G614426095
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
9/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.