
Flat Washer, For Screw Size 1/4 in , Steel Zinc Plated Finish, 6500 PK
Mfr # 25UNT2Z-6500
Zoro # G814449931
product price:Â $218.99
/pk 6500, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
1/4 in
Minimum Thickness
0.065 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25UNT2Z-6500
Zoro #
G814449931
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/4 in
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Inside Diameter
0.312 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.