Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size 1/4 in Zinc Yellow Finish, 400 PK
- Mfr # 25SNT8Y-400
- Zoro # G814449306
product price:Â
$
21.95
/pk of 400, $0.05/ea
Key Features
Finish
Zinc Yellow
For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
0.065 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25SNT8Y-400
- Zoro #
- G814449306
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 0.065 in
- Inside Diameter
- 0.281 in
Details
- Item
- Flat Washer
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.