Flat Washer, For Screw Size 1/4 in Zinc Yellow Finish, 7500 PK

  • Mfr # 25SNTL9Y-7500

  • Zoro # G314449653


product price:  $2,283.99
/pk 7500, $0.30/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Minimum Thickness
0.065 in
System of Measurement
Inch
Inside Diameter
0.281 in
Material Grade/Class
Grade L9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25SNTL9Y-7500
Zoro #
G314449653
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
0.065 in
Inside Diameter
0.281 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9

Description

Made in the USA! SAE Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.