
Flat Washer, For Screw Size 3/4 in , Steel Zinc Plated Finish, 10 PK
Mfr # 75SFW2Z-10
Zoro # G214489513
product price:Â $7.09
/pk 10, $0.71/ea
Sold in multiples of 2 for $14.18
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1.469 in
Minimum Thickness
0.134 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75SFW2Z-10
Zoro #
G214489513
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/4 in
Outside Diameter
1.469 in
Minimum Thickness
0.134 in
Inside Diameter
0.812 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.