
Flat Washer, For Screw Size 3/4 in , Steel Zinc Plated Finish, 625 PK
Mfr # 75SFW2Z-625
Zoro # G114489439
product price:Â $175.99
/pk 625, $0.28/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1.469 in
Minimum Thickness
0.134 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75SFW2Z-625
Zoro #
G114489439
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/4 in
Outside Diameter
1.469 in
Minimum Thickness
0.134 in
Inside Diameter
0.812 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.