Flat Washer, For Screw Size 3/8 in , 316 Stainless Steel Plain Finish, 50 PK

  • Mfr # 37SNTSS/316-50

  • Zoro # G314451939


product price:  $16.79
/pk 50, $0.34/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
3/8 in
Outside Diameter
7/8 in
Minimum Thickness
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37SNTSS/316-50
Zoro #
G314451939
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
7/8 in
Minimum Thickness
0.052 in
Inside Diameter
0.406 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.