Flat Washer, For Screw Size 3/8 in Zinc Yellow Finish, 80 PK
- Mfr # 37UNTL9Y-80
- Zoro # G614452605
product price:Â
$
102.99
/pk of 80, $1.29/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
Outside Diameter
1 in
Minimum Thickness
0.080 in
System of Measurement
Inch
Inside Diameter
0.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37UNTL9Y-80
- Zoro #
- G614452605
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade L9
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 1 in
- Minimum Thickness
- 0.080 in
- Inside Diameter
- 0.438 in
Description
Made in the USA! USS Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.