
Flat Washer, For Screw Size 5/16 in , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 31SNTSS-1000
Zoro # G814441898
product price:Â $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.755 in
Minimum Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31SNTSS-1000
Zoro #
G814441898
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.755 in
Minimum Thickness
0.042 in
Inside Diameter
0.343 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.