Flat Washer, For Screw Size 5/16 in , Steel Zinc Plated Finish, 400 PK

  • Mfr # 31SFW2Z-400

  • Zoro # G114451009


product price:  $18.35
/pk 400, $0.05/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16 in
Outside Diameter
0.688 in
Minimum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31SFW2Z-400
Zoro #
G114451009
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.688 in
Minimum Thickness
0.065 in
Inside Diameter
0.344 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.