
Flat Washer, For Screw Size 5/16 in , Steel Zinc Plated Finish, 50 PK
Mfr # 31UNT2Z-50
Zoro # G914442399
product price:Â $5.33
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.66
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31UNT2Z-50
Zoro #
G914442399
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/16 in
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
Inside Diameter
3/8 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.