
Flat Washer, For Screw Size 5/16 in Zinc Yellow Finish, 200 PK
Mfr # 31SNT8Y-200
Zoro # G314442128
product price:Â $20.99
/pk 200, $0.10/eaKey Features
Finish
Zinc Yellow
For Screw Size
5/16 in
Outside Diameter
0.688 in
Minimum Thickness
0.065 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31SNT8Y-200
Zoro #
G314442128
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.688 in
Minimum Thickness
0.065 in
Inside Diameter
0.344 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.