
Flat Washer, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # 62SNTSS-10
Zoro # G814488015
product price: $7.45
/pk 10, $0.75/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1-1/2 in
Minimum Thickness
0.065 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62SNTSS-10
Zoro #
G814488015
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/8 in
Outside Diameter
1-1/2 in
Minimum Thickness
0.065 in
Inside Diameter
0.688 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.