
Flat Washer, For Screw Size #6 , Brass Plain Finish, 10000 PK
Mfr # 6BFW-10000
Zoro # G814484468
product price: $313.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Plain
Outside Diameter
0.313 in
Minimum Thickness
0.028 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6BFW-10000
Zoro #
G814484468
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#6
Outside Diameter
0.313 in
Minimum Thickness
0.028 in
Inside Diameter
0.156 in
Details
Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.