Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 1000 PK

  • Mfr # 6SFW2Z-1000

  • Zoro # G214487359


product price:  $16.69
/pk 1000, $0.02/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
3/8 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6SFW2Z-1000
Zoro #
G214487359
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Inside Diameter
5/32 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.