Flat Washer, For Screw Size 7/16 in Zinc Yellow Finish, 1500 PK

  • Mfr # 43UNTL9Y-1500

  • Zoro # G914452657


product price:  $1,078.99
/pk 1500, $0.72/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Outside Diameter
1-1/4 in
Minimum Thickness
0.080 in
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UNTL9Y-1500
Zoro #
G914452657
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Outside Diameter
1-1/4 in
Minimum Thickness
0.080 in
Inside Diameter
1/2 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9

Description

Made in the USA! USS Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.