Flat Washer, For Screw Size 7/16 in Zinc Yellow Finish, 200 PK
- Mfr # 43UNTX8Y-200
- Zoro # G814452702
product price:Â
$
166.99
/pk of 200, $0.83/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
Minimum Thickness
0.110 in
System of Measurement
Inch
Inside Diameter
0.469 in
Material Grade/Class
Grade 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43UNTX8Y-200
- Zoro #
- G814452702
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 1-1/4 in
- Minimum Thickness
- 0.110 in
- Inside Diameter
- 0.469 in
Details
- Item
- Flat Washer
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
Description
Extra Thick Flat Washers areflat and smooth and serve to incorporate more spacing than standard flat washers and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.