
Flat Washer, For Screw Size 7/8 in Plain Finish, 75 PK
Mfr # 87SNT8PL-75
Zoro # G314486191
product price: $64.29
/pk 75, $0.86/eaKey Features
Finish
Plain
For Screw Size
7/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.152 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87SNT8PL-75
Zoro #
G314486191
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
7/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.152 in
Inside Diameter
0.938 in
Details
Item
Flat Washer
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.