Flat Washer, For Screw Size 7/8 in Zinc Yellow Finish, 300 PK

  • Mfr # 87SNTX8Y-300

  • Zoro # G814486462


product price:  $616.99
/pk 300, $2.06/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Minimum Thickness
0.235 in
System of Measurement
Inch
Inside Diameter
0.938 in
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87SNTX8Y-300
Zoro #
G814486462
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.235 in
Inside Diameter
0.938 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8

Description

Extra Thick Flat Washers areflat and smooth and serve to incorporate more spacing than standard flat washers and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.