
Flat Washer, For Screw Size 7/8 in Zinc Yellow Finish, 90 PK
Mfr # 87SNTL9Y-90
Zoro # G814486608
product price:Â $456.99
/pk 90, $5.08/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
For Screw Size
7/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.152 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87SNTL9Y-90
Zoro #
G814486608
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
7/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.152 in
Inside Diameter
0.938 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9
Description
Made in the USA! SAE Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.