
Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 8SNTSS-1000
Zoro # G814494221
product price: $29.99
/pk 1000, $0.03/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.375 in
Minimum Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8SNTSS-1000
Zoro #
G814494221
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#8
Outside Diameter
0.375 in
Minimum Thickness
0.042 in
Inside Diameter
0.172 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.