Zoro Homepage

Flat Washer, For Screw Size 9/16 in Plain Finish, 25 PK

  • Mfr # 56SNT8PL-25

  • Zoro # G114484045


product price: $11.89
/pk 25, $0.48/ea

Key Features

Finish
Plain
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
System of Measurement
Inch
Inside Diameter
0.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56SNT8PL-25
Zoro #
G114484045
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
Inside Diameter
0.594 in

Details

Item
Flat Washer
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 8

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.