Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size 9/16 in , Steel Galvanized Finish, 250 PK
- Mfr # 56SFW2G-250
- Zoro # G114483857
product price:Â
$
79.19
/pk of 250, $0.32/ea
Key Features
Material
Steel
Finish
Galvanized
Outside Diameter
1.156 in
Minimum Thickness
0.090 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56SFW2G-250
- Zoro #
- G114483857
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 9/16 in
- Outside Diameter
- 1.156 in
- Minimum Thickness
- 0.090 in
- Inside Diameter
- 0.594 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Galvanized
- System of Measurement
- Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.