
Flat Washer, For Screw Size 9/16 in , Steel Zinc Plated Finish, 40 PK
Mfr # 56UNT2Z-40
Zoro # G314484517
product price:Â $17.49
/pk 40, $0.44/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1.469 in
Minimum Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56UNT2Z-40
Zoro #
G314484517
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
9/16 in
Outside Diameter
1.469 in
Minimum Thickness
0.109 in
Inside Diameter
5/8 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.