Flat Washer, For Screw Size 9/16 in Zinc Yellow Finish, 48 PK

  • Mfr # 56UNTL9Y-48

  • Zoro # G814484796


product price:  $165.99
/pk 48, $3.46/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Minimum Thickness
0.116 in
System of Measurement
Inch
Inside Diameter
5/8 in
Material Grade/Class
Grade L9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56UNTL9Y-48
Zoro #
G814484796
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
9/16 in
Outside Diameter
1.469 in
Minimum Thickness
0.116 in
Inside Diameter
5/8 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9

Description

Made in the USA! USS Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.