Flat Washer, For Screw Size M10 , 18-8 Stainless Steel Plain Finish, 500 PK

  • Mfr # M10SFWA2-500

  • Zoro # G114494563


product price:  $76.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10SFWA2-500
Zoro #
G114494563
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
Inside Diameter
10.77 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.