
Flat Washer, For Screw Size M10 Plain Finish, 50 PK
Mfr # M10SFW10PL-50
Zoro # G314494639
product price: $4.46
/pk 50, $0.09/eaSold in multiples of 3 for $13.38
Key Features
Finish
Plain
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10SFW10PL-50
Zoro #
G314494639
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
Inside Diameter
10.77 mm
Details
Item
Flat Washer
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Class 10
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.