Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size M12 , 316 Stainless Steel Plain Finish, 200 PK
- Mfr # M12SFWA4-200
- Zoro # G514493852
product price:Â
$
111.99
/pk of 200, $0.56/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12SFWA4-200
- Zoro #
- G514493852
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 24 mm
- Minimum Thickness
- 2.5 mm
- Inside Diameter
- 13.27 mm
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.