
Flat Washer, For Screw Size M12 , Brass Plain Finish, 1200 PK
Mfr # M12BFW-1200
Zoro # G114491920
product price: $725.99
/pk 1200, $0.60/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Plain
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12BFW-1200
Zoro #
G114491920
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Inside Diameter
13.27 mm
Details
Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Metric
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.