
Flat Washer, For Screw Size M14 , 18-8 Stainless Steel Plain Finish, 20 PK
Mfr # M14SFWA2-20
Zoro # G814495525
product price:Â $13.19
/pk 20, $0.66/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
28 mm
Minimum Thickness
2.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M14SFWA2-20
Zoro #
G814495525
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M14
Outside Diameter
28 mm
Minimum Thickness
2.5 mm
Inside Diameter
15.27 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.