Zoro Homepage

Flat Washer, For Screw Size M14 Plain Finish, 100 PK

  • Mfr # M14SFW10PL-100

  • Zoro # G114495638


product price: $15.59
/pk 100, $0.16/ea

Key Features

Finish
Plain
Outside Diameter
28 mm
Minimum Thickness
2.5 mm
System of Measurement
Metric
Inside Diameter
15.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14SFW10PL-100
Zoro #
G114495638
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
28 mm
Minimum Thickness
2.5 mm
Inside Diameter
15.27 mm

Details

Item
Flat Washer
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Class 10

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.