Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size M16 Zinc Plated Finish, 200 PK
- Mfr # M16SFW10Z-200
- Zoro # G414494461
product price:Â
$
40.45
/pk of 200, $0.20/ea
Key Features
Finish
Zinc Plated
Outside Diameter
30 mm
Minimum Thickness
3 mm
System of Measurement
Metric
Inside Diameter
17.27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16SFW10Z-200
- Zoro #
- G414494461
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M16
- Outside Diameter
- 30 mm
- Minimum Thickness
- 3 mm
- Inside Diameter
- 17.27 mm
Details
- Item
- Flat Washer
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Material Grade/Class
- Class 10
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.