Zoro Homepage

Flat Washer, For Screw Size M20 Plain Finish, 1000 PK

  • Mfr # M20SFW10PL-1000

  • Zoro # G314496442


product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Finish
Plain
Outside Diameter
37 mm
Minimum Thickness
3 mm
System of Measurement
Metric
Inside Diameter
21.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20SFW10PL-1000
Zoro #
G314496442
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
37 mm
Minimum Thickness
3 mm
Inside Diameter
21.33 mm

Details

Item
Flat Washer
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Class 10

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.