Flat Washer, For Screw Size M2.5 Zinc Plated Finish, 1000 PK

  • Mfr # M2.5SFW10Z-1000

  • Zoro # G314498729


product price:  $10.49
/pk 1000, $0.01/ea

Key Features

Finish
Zinc Plated
Outside Diameter
6 mm
Minimum Thickness
0.5 mm
System of Measurement
Metric
Inside Diameter
2.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2.5SFW10Z-1000
Zoro #
G314498729
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2.5
Outside Diameter
6 mm
Minimum Thickness
0.5 mm
Inside Diameter
2.84 mm

Details

Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 10

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.