Flat Washer, For Screw Size M3 , 18-8 Stainless Steel Plain Finish, 300 PK

  • Mfr # M3SFWA2-300

  • Zoro # G314497234


product price:  $7.85
/pk 300, $0.03/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3SFWA2-300
Zoro #
G314497234
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Inside Diameter
3.8 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.