Flat Washer, For Screw Size M3 Zinc Plated Finish, 20000 PK

  • Mfr # M3SFW10Z-20000

  • Zoro # G114497250


product price:  $79.15
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
System of Measurement
Metric
Inside Diameter
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3SFW10Z-20000
Zoro #
G114497250
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Inside Diameter
3.8 mm

Details

Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 10

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.