Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 600 PK
- Mfr # M4SFWA2-600
- Zoro # G314498538
product price:Â
$
16.65
/pk of 600, $0.03/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4SFWA2-600
- Zoro #
- G314498538
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
Dimensions
- For Screw Size
- M4
- Outside Diameter
- 9 mm
- Minimum Thickness
- 0.8 mm
- Inside Diameter
- 4.48 mm
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.