
Flat Washer, For Screw Size M4 Zinc Plated Finish, 800 PK
Mfr # M4SFW10Z-800
Zoro # G814498588
product price: $7.85
Key Features
Finish
Zinc Plated
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4SFW10Z-800
Zoro #
G814498588
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Inside Diameter
4.48 mm
Details
Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 10
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.