Flat Washer, For Screw Size M5 , 316 Stainless Steel Plain Finish, 100 PK

  • Mfr # M5SFWA4-100

  • Zoro # G114495836


product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5SFWA4-100
Zoro #
G114495836
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Inside Diameter
5.48 mm

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.