
Flat Washer, For Screw Size M6 , 316 Stainless Steel Plain Finish, 100 PK
Mfr # M6SFWA4-100
Zoro # G814496966
product price:Â $8.75
/pk 100, $0.09/eaKey Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6SFWA4-100
Zoro #
G814496966
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M6
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
Inside Diameter
6.62 mm
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.