
Flat Washer, For Screw Size M7 Plain Finish, 1750 PK
Mfr # M7SFW10PL-1750
Zoro # G014500340
product price: $43.65
/pk 1750, $0.02/eaKey Features
Finish
Plain
For Screw Size
M7
Outside Diameter
13.8 mm
Minimum Thickness
1.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7SFW10PL-1750
Zoro #
G014500340
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M7
Outside Diameter
13.8 mm
Minimum Thickness
1.5 mm
Inside Diameter
7.4 mm
Details
Item
Flat Washer
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Class 10
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.