Flat Washer, For Screw Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK

  • Mfr # M8SFWA2-5000

  • Zoro # G114498066


product price: $319.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8SFWA2-5000
Zoro #
G114498066
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Inside Diameter
8.62 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.