
Flat Washer, For Screw Size M8 , 18-8 Stainless Steel Plain Finish, 750 PK
Mfr # M8SFWA2-750
Zoro # G114498004
product price:Â $64.39
/pk 750, $0.09/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8SFWA2-750
Zoro #
G114498004
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Inside Diameter
8.62 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.