For Screw Size #10 18-8 Stainless Steel, Plain Finish, 250 PK

  • Mfr # 10SLWSS-250

  • Zoro # G514481224


product price: $10.69
/pk 250, $0.04/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SLWSS-250
Zoro #
G514481224
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.