For Screw Size 1/2 in 410 Stainless Steel, Plain Finish, 4000 PK
- Mfr # 50ITLWSS/410-4000
- Zoro # G614482152
product price:Â
$
1,117.99
/pk of 4000, $0.28/ea
Free Shipping & Returns
Key Features
Material
410 Stainless Steel
Finish
Plain
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ITLWSS/410-4000
- Zoro #
- G614482152
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 410 Stainless Steel
- Finish
- Plain
Dimensions
- For Screw Size
- 1/2 in
Description
Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.