Zoro Homepage

For Screw Size 1/2 in Plain Finish, 250 PK

  • Mfr # 50HCMLW8PL-250

  • Zoro # G814481764


product price: $81.69
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Finish
Plain
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50HCMLW8PL-250
Zoro #
G814481764
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in

Details

Finish
Plain
Material Grade/Class
Grade 8

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.