For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 2500 PK

  • Mfr # 25ETLWSS/410-2500

  • Zoro # G114482140


product price:  $148.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
For Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25ETLWSS/410-2500
Zoro #
G114482140
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in

Details

Material
410 Stainless Steel
Finish
Plain

Description

Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.