For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 100 PK
- Mfr # 25MLW8Y/USA-100
- Zoro # G314481578
product price:Â
$
8.89
/pk of 100, $0.09/ea
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25MLW8Y/USA-100
- Zoro #
- G314481578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in
Details
- Material
- Alloy Steel
- Finish
- Zinc Yellow
Description
Made in the USA! Grade 8 Alloy Split Ring Lock Washers in Zinc Yellow. Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.