For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 5000 PK

  • Mfr # 25MLW8Y-5000

  • Zoro # G914481602


product price:  $205.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25MLW8Y-5000
Zoro #
G914481602
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in

Details

Material
Alloy Steel
Finish
Zinc Yellow

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.