For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 30 PK

  • Mfr # 75SLWSS-30

  • Zoro # G114489842


product price: $33.45
/pk 30, $1.12/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75SLWSS-30
Zoro #
G114489842
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.